Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Union Coupling (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel Union Coupling (Natural)

SKU:
230-CP3
Rating:
(2)
Q&A:
(0)
3" SpeediChannel Union Coupling (Natural)
Magnifying glass
Hover image to zoom
$7.51 each
BOX UP & SAVE 10%
$67.30 box of 10
$6.73 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel Union Coupling (Natural)

Used for joining two pieces of SpeediChannel - each cover being the same size. Each coupling is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Coupling

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" SpeediChannel Wall Penetration Cover (Natural)
SKU: 230-WC3
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality product

Forms good union between cover pieces. Screws are SS.
BillH
Richmond, Va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i wood buy this product over and over again

great quality not bad for first timer never don this before and every thing fit in place like clock worke beutifull like a pro
Eli
new york
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy