Apply to be a TradeMaster!
Main product image of 3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)

SKU:
230-D3A
Rating:
(21)
Q&A:
(1)
3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Natural)
Magnifying glass
Hover image to zoom
$47.38 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
Please note: The only difference between 230-D3 & 230-D3A is a slight change in color to match all of the fittings.

3" SpeediChannel Line Set Cover

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Size
Color
6.5'
Cover
Line Set
3"
Natural
6.5'
Cover
Line Set
3"
Natural

You May Also Need

Product Reviews

4.57 out of 21 reviews
90% would recommend this product
4.57
out of 21 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
5%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Sturdy container

Well designed, sturdy snap action, large enough to contain the line set, power cord, and drain line.
VS

Most Liked Negative Review

Gets the job done...but not the easiest to install

This line set cover splits/opens into two "L" shaped pieces (instead of a flat cover and a "U" shaped piece. The main drawbacks are: - if you choose to use expansion spray foam to insulate the vapor line side the channel, it is difficult to do a neat job (vs. a "U" channel where you could just knife off the overflow) - it takes considerable force/effort to align and snap together the two pieces, especially if you use the entire 7' length as one piece
Showing 1-10 of 21 reviews

As described

Worked great will order again
Liberty Plumbing and Heating
Buckeye, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Its a great product but unfortunately they dont get you right stuff in box most of time
DV8
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

I bought these along with several corner pieces and couplings for a MrCool DIY heat pump installation. If I was to do it again, I'd buy a bigger channel because by the time I insulated the connections on the lineset, it was a tight fit. As other reviews mention, it is a struggle to get it to snap together but I did accidentally find a hack. I started snapping it together with the top of the outside part but not even with the back part of the channel, about halfway. I wrapped 2 zip ties around it to hold it while I moved down the ladder, and then pushed the outside of the channel up. To my delight, the zip ties forced the 2 pieces together! Then sliding the zip ties down had the same effect, so really I only needed to get about 18" started. I used 3 of these 6' pieces on this installation and it worked on all 3. The corner pieces and couplings are not exactly the same color as the channel, but close enough. Neither are bright white but that worked to my advantage.
NJBILLT
Burlington County, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use again

They look good and the price is better than competitors. Getting the cover snapped on isn't as easy as others I've used, but after installing a few I was able to snap them on as easily as the others.
Aaron
PA
7 years ago
Was this review helpful to you?

Looks sharp

Used this to replace the beat up old downspout that covered the line set for my mini split unit. Looks ten times better and was very easy to install, even over an existing line set. Would be nice if it came in longer lengths, I had to use two pieces with a coupling to make the 8 ft or so run.
Tom
New Jersey
7 years ago
Was this review helpful to you?

SpeediChannel

Worked just like it was supposed to. When it is assembled it is very strong.
J
VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Perfect solution to conceal and protect line sets. Installs easily.
LJ
Pioneer, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I used this product on two occasions. It has a nice finish and build quality. It's also made in USA.
Glenn
Southern Connecticut.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Very difficult to install
Kb
Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No way

When your on a ladder trying to put the cover on it is a pita
Ray M
White Plains NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do the speedi clips come with the Channel Line Set cover, or do they need to be purchased separately? Thanks, Kevin

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The clips are available separately from the line set covers: A pack of 50 clips is available here: http://www.supplyhouse.com/DiversiTech-230-DCLIP-SpeediClip-Pack-of-50

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy