Apply to be a TradeMaster!
Main product image of 3" SpeediChannel 90-Degree Long Radius Bend (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel 90-Degree Long Radius Bend (Natural)

SKU:
230-LFB3
Rating:
(2)
Q&A:
(0)
3" SpeediChannel 90-Degree Long Radius Bend (Natural)
Magnifying glass
Hover image to zoom
$28.64 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel 90° Long Radius Bend (Natural)

90° flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Long Radius Bend

Angle:

90°

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect solution.

First item had two bottom halves in package and no top half. Called Customer service. They had a replacement in the mail, same day. Great service, product and price.
Rango83
Vancouver, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

all channels worked well.

Changed where I ran my refrigerant line on my second unit so I needed to order this part separate. It came in three days which worked out perfect. All the channels I used worked perfect. Everything was easy to put together except the piece that covers where it comes out of the house. That piece did not screw together easily because it must have been twisted.
revac
Egg Harbor, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy