Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel Wall Penetration Cover (Natural)

SKU:
230-WC4
Rating:
(4)
Q&A:
(1)
4" SpeediChannel Wall Penetration Cover (Natural)
Magnifying glass
Hover image to zoom
$23.64 each
In Stock
In Stock
Get 261 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel Wall Penetration Cover (Natural)

Wall sleeves and penetration covers are used to transition from the SpeediChannel system to a through wall penetration. The wall sleeve creates a neat hole through the wall, and the line set is covered by the wall cover. DiversiTech's wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation. Each wall cover is individually packed, and is furnished complete with stainless steel screws to attach the wall cover to the base. Three screws (supplied by others) are needed to fasten the wall cover to whatever type of wall construction the system is being installed on.

Specs

–
Product Type:

Cover

Type:

Wall Penetration

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Only recieved half the order?????

Only recieved half the order?????
Dan
California
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Finish

This is my second install using SpeediChannel to finish a mini-split install. Easy to use, seals well, and looks great!
David
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used it to conceal gas line going down the side of a stately home customer was very pleased with the product and installation very good product would definitely recommend this product
Gordon
Bridgeport
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks nice would buy again

Easy to use looks great
Dave
East liverpool
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the inside dimensions of the Diversitech 4 inch Speedchannel Wall Penetration cover?

Asked by joe 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

DiversiTech lists all dimensions that they provide in their User Guide. They differ depending on which one you need. please refer to their guide found here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/230-WC4%20-%20Diversitech%20SpeediChannel%20-%20User.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy