Apply to be a TradeMaster!
Main product image of 4" SpeediChannel 90-Degree Outside Elbow (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel 90-Degree Outside Elbow (Natural)

SKU:
230-EIN4
Rating:
(2)
Q&A:
(0)
4" SpeediChannel 90-Degree Outside Elbow (Natural)
Magnifying glass
Hover image to zoom
$32.10 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel 90° Outside Elbow (Natural)

90° outside elbows are used to route the SpeediChannel around an outside corner. Each elbow is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Elbow

Angle:

90°

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" SpeediChannel Union Coupling (Natural)
SKU: 230-CP4
DiversiTech

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's wide to expensive for the product quality.

I ordered this line, as I was expecting top-of-the-line quality. However, the price is too high for the quality I received. It's not water sealed. I'm sure it will leak rainwater inside over time. The zip connectors, to lock the lines inside broke during the first use, are made in very low quality.
Ger
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast, friendly service
Kirk
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy