Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Union Coupling (Natural)
Magnifying glass
Hover image to zoom

4" SpeediChannel Union Coupling (Natural)

SKU:
230-CP4
Rating:
(1)
Q&A:
(0)
4" SpeediChannel Union Coupling (Natural)
Magnifying glass
Hover image to zoom
$13.48 each
In Stock
In Stock
Get 156 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Natural

Description

–
4" SpeediChannel Union Coupling (Natural)

Used for joining two pieces of SpeediChannel - each cover being the same size. Each coupling is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Coupling

Size:

4"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as advertised

Speedichannel mades excellent lineset covers. This coupler fits well and easy to install.
Boib
NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy