Apply to be a TradeMaster!
Main product image of #10 x 1/2" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom

#10 x 1/2" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)

SKU:
5-SCR101-2DP
Rating:
(1)
Q&A:
(0)
#10 x 1/2" Drill Point Hex Washer Head Metal Sheet Metal Screw (500 Pack)
Magnifying glass
Hover image to zoom
$31.67 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shank Diameter: 
#10
Tip Style: 
Drill Point
Length (Inches): 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
1/2" Length

Description

–
The DiversiTech 5-SCR101-12DP drill point sheet metal screws are self-drilling and self-tapping. Hex washer head. Produces the optimum hole size resulting in a tighter fit. Made from special heat treated steel for extra strength.

#10 x 1/2" Drill Point Hex Washer Head Metal Screw (500 Pack)

Specs

–
Quantity:

500

Shank Diameter:

#10

Length (Inches):

1/2"

Tip Style:

Drill Point

Product Type:

Screw

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what we needed, at a great price

Perfect. These are great quality with really good drill points. I tested ten random screws, driving each five times to see if they'd dull, break or the heads snap off. All survived five operations with my milwaukee set to a very high torque, driving them into a 16 gauge square tube, again and again.
Jim
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy