Apply to be a TradeMaster!
Main product image of #10 x 3/4" Drill Point Hex Washer Head Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom

#10 x 3/4" Drill Point Hex Washer Head Sheet Metal Screws (500 Pack)

SKU:
5-SCR103-4DP
Rating:
(0)
Q&A:
(0)
#10 x 3/4" Drill Point Hex Washer Head Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom
$31.56 each
In Stock
In Stock
Get 46 Tue, Oct 6
Order by today, receive Tuesday
Shank Diameter: 
#10
Tip Style: 
Drill Point
Length (Inches): 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
3/4" Length

Description

–
Self-drilling, self-tapping. Hex washer head. Produces the optimum hole size, resulting in a tighter fit. Made from special heat treated steel for extra strength. Packaged in resealable plastic cartons.

#10 x 3/4" Drill Point Hex Washer Head Sheet Metal Screw (500 Pack)

Specs

–
Tip Style:

Drill Point

Length (Inches):

3/4"

Quantity:

500

Shank Diameter:

#10

Product Type:

Screw

Type:

Sheet Metal

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (250 Pack)
SKU: HW8X2ZT
Malco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy