Apply to be a TradeMaster!
Main product image of #10 x 2" Drill Point Hex Washer Head Metal Sheet Metal Screw (350 Pack)
Magnifying glass
Hover image to zoom

#10 x 2" Drill Point Hex Washer Head Metal Sheet Metal Screw (350 Pack)

SKU:
5-SCR102DP
Rating:
(0)
Q&A:
(0)
#10 x 2" Drill Point Hex Washer Head Metal Sheet Metal Screw (350 Pack)
Magnifying glass
Hover image to zoom
$53.84 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Shank Diameter: 
#10
Tip Style: 
Drill Point
Length (Inches): 
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
2" Length

Description

–
The DiversiTech 5-SCR102DP drill point sheet metal screws are self-drilling and self-tapping. Hex washer head. Produces the optimum hole size resulting in a tighter fit. Made from special heat treated steel for extra strength.

#10 x 2" Drill Point Hex Washer Head Metal Screw (350 Pack)

Specs

–
Shank Diameter:

#10

Tip Style:

Drill Point

Quantity:

350

Length (Inches):

2"

Product Type:

Screw

Type:

Sheet Metal

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy