Apply to be a TradeMaster!
Main product image of 8 x 1-1/2 Taper Point Sheet Metal Screws (Pack of 250)
Magnifying glass
Hover image to zoom

8 x 1-1/2 Taper Point Sheet Metal Screws (Pack of 250)

SKU:
5-SCR81-12
Rating:
(0)
Q&A:
(0)
8 x 1-1/2 Taper Point Sheet Metal Screws (Pack of 250)
Magnifying glass
Hover image to zoom
$24.40 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Shank Diameter: 
#8
Tip Style: 
Taper Point
Length (Inches): 
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
1-1/2" Length

Specs

–
Quantity:

250

Length (Inches):

1-1/2"

Shank Diameter:

#8

Product Type:

Screw

Type:

Sheet Metal

Tip Style:

Taper Point

Size:

1-1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy