Apply to be a TradeMaster!
Main product image of 8 x 1/2 Taper Point Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom

8 x 1/2 Taper Point Sheet Metal Screws (1,000 Pack)

SKU:
5-SCR81-2
Rating:
(0)
Q&A:
(0)
8 x 1/2 Taper Point Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 20 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Shank Diameter: 
#8
Tip Style: 
Taper Point
Length (Inches): 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
1/2" Length

Description

–
Hex washer slotted head. Burr-free. Full 1/4” head will not strip out of hex driver opening. Heat treated tapered point will not break or “walk”. Packaged in resealable plastic cartons.

8 x 1/2 Taper Point Sheet Metal Screws (1,000 Pack)

Specs

–
Shank Diameter:

#8

Quantity:

1000

Length (Inches):

1/2"

Product Type:

Screw

Type:

Sheet Metal

Tip Style:

Taper Point

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
SKU: HW8X3/4ZT
Malco

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy