Apply to be a TradeMaster!
Main product image of DiversiGum Sealing Compound - 1 lb. Slug
Magnifying glass
Hover image to zoom

DiversiGum Sealing Compound - 1 lb. Slug

SKU:
6-202-1
Rating:
(4)
Q&A:
(0)
DiversiGum Sealing Compound - 1 lb. Slug
Magnifying glass
Hover image to zoom
$4.73 each
In Stock
In Stock
Get 296 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
DiversiGum Sealing Compound features:
  • 1 lb. Slug
  • Non-hardening
  • For plugging openings through foundations or around refrigeration tube entry
  • Specs

    –
    Type:

    Sealing Compound

    Volume:

    16 oz.

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    You May Also Need

    3/4" PVC Sch 40 Tee
    SKU: 401-007

    Product Reviews

    4.75 out of 4 reviews
    100% would recommend this product
    4.75
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Good sealing compound

    This was one of the only sealing compounds I could find that was closer to a white color. It's definitely an off-white/cream/light gray color, but in my opinion looks much better than some of the other dark gray and black compounds (which are more commonly available). The only true white compounds available seem to harden and don't remain semi-malleable as I'd want. Installed this primarily on the exterior to seal holes/gaps around HVAC vents, linesets, and other protrusions. Seems to have worked well thus far, and I would continue to buy this again.
    ML
    United States
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, price and speedy delivery

    We use this sealing compound to prevent air leaks after doing sealed system work inside refrigerators and freezers.
    PATS
    Orlando Florida
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    awesome service

    products used to filled exterior bore holes
    JERRY
    Illinois
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for sealing exterior openings

    When I had a new HVAC system installed several years ago this is what the installers used. When I had to replace some of the older sealant I found this product and since it had worked so well on the new install I thought I would try it. The product is an off white/gray color and holds up to the elements. Over time doesn't become as dry and brittle as as traditional plumbers putty.
    JustAG
    NOVA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy