Apply to be a TradeMaster!
Main product image of 1/8" x 2" x 30 Ft. Black Foam Insulation Tape
Magnifying glass
Hover image to zoom

1/8" x 2" x 30 Ft. Black Foam Insulation Tape

SKU:
6-9718
Rating:
(6)
Q&A:
(0)
1/8" x 2" x 30 Ft. Black Foam Insulation Tape
Magnifying glass
Hover image to zoom
We no longer carry 6-9718
Unavailable since March 18, 2026
Suggested Alternative:
1/8" x 2" x 30 Ft. Black Foam Insulation Tape
Brand:
Bluefin
SKU:ITB200-30
(2)
Order by 6PM, receive 1249 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Length (Feet)
30' Length
Product Highlight: Color
Black
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Width (Inches)
2" Width
Product Highlight: Depth (Inches)
1/8" Depth

Description

This 1/8" x 2" x 30 Ft. Black Foam Insulation Tape is manufactured by DiversiTech

Foam Insulation Tape is a flexible, multi-use pressure sensitive tape used in a number of commercial and industrial applications, primarily as a sealant and insulator

This 1/8” x 2” x 30’ insulation roll is made of 1/8” thick, lightweight black colored closed cell polyethelene foam with a high quality double coated adhesive on one side.

Foam Insulation Tape is self adhesive and easy to cut or bend. It provides a quick and easy solution to insulating pipes. The high moldability of the product allows Foam Insulation Tape to be easily manipulated around valves and fittings.

Foam Insulation Tape features high temperature resistance, low water absorption, low moisture vapor transmission, good bouyancy, excellent thermal insulation and chemical resistance.

Specs

Length (Feet):

30'

Product Type:

Insulation Tape

Type:

Foam Insulation Tape

Color:

Black

Max Temp (F):

180°F

Width (Inches):

2"

Depth (Inches):

1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Type
Color
Max Temp (F)
CURRENT ITEM
Product Image of 1/8" x 2" x 30 Ft. Black Foam Insulation Tape
1/8" x 2" x 30 Ft. Black Foam Insulation Tape
SKU: 6-9718
(6)
30'
Insulation Tape
Foam Insulation Tape
Black
180°F
30'
Insulation Tape
Foam Insulation Tape
Black
180°F

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007
1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'
SKU: 6RXL038118
K-Flex

Product Reviews

2.17 out of 6 reviews
25% would recommend this product
2.17
out of 6 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
0%
3 star
17%
2 star
17%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Doesn't hold adhesive failed

Within 30 minutes of application of joining pipe insulation, it lifted. 90% of joints failed. Strangely, the product stuck to the insulation I applied it to. It merely separated from itself… i.e. your foam rubber separated from your adhesive. Poor quality. This job cost me $
Contractor
CT
1 years ago
Was this review helpful to you?

Good for insulating pipes.

Tape was easy to apply, but a few days later some of the ends started to come unstuck.
Hans
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Good

Lose Glue. No Reliable
Fercho
Ny
2 years ago
Was this review helpful to you?

?

Tape doesn't hold very good, the outside heat affects the tape from holding, had to zip tie the tape from coming off. Would only recommend if you use something to secure it from coming off
Mark
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend this product

This is the exact same product that is in our local supply store but for a much better price
Steve the ac guy
Sarasota FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Peels up after only a few days

Easy enough to apply but doesn't hold - mine peeled back up after only a few days. Was applied in perfect weather to brand new pipe insulation.
Scott
West Hartford, CT
5 years ago
Was this review helpful to you?