The Day Savers – A National Tradesmen Day Contest
Main product image of 3-Wire Test Cord (Female)
Magnifying glass
Hover image to zoom

3-Wire Test Cord (Female)

Brand:
DiversiTech
SKU:
6-CT700F
Rating:
(2)
Q&A:
(1)
3-Wire Test Cord (Female)
Magnifying glass
Hover image to zoom
$28.23 each
In Stock
In Stock
Get 79 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

3-Wire Test Cord (Female)

Heavy duty red and black boots are on this cord. The cord has large clips, 3 wires, and is 24in. With this cord, you can get power in remote areas without an 110V outlet. The voltage is 3 to 20 V and has 125 AMPs. The wire gauge is 16 and the weight is .36 lb.

Specs

Product Type:

Test Cord

Wiring:

3 Wire

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Wetrag Heat Blocking Compound (12 oz.)

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cost Less Than one from Yellow Jacket for a reason.

This item is a real time/energy saver. No more extension cords. Just hook up and get power out of the outside disconnect box. Gave 3 stars because alligator clips are kind of cheap. Plan on replacing them with copper clamps.
Dave
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes is heavy duty and last

I love this tool very helpful and heavy duty I would buy again!
Hector the Handyman
Dallas TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Had a question about how to hook them up when I go on YouTube I see that they tell me to put black on one of the 120 legs then put white and green to ground I was worried this would energize the cabinet is there a way that you would recommend to hook them up to a condensor I plan to cap off the other 120 leg then put my clamp on the other wanted to make sure I am doing it safely?

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark, thanks for writing in. Unfortunately, we are unable to advise on installation due to the fact that we do not have any techs on staff. For technical assistance, please feel free to reach out to DiversiTech directly at (508) 967-1050.