Apply to be a TradeMaster!
Main product image of Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max. (100 Pack)
Magnifying glass
Hover image to zoom

Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max. (100 Pack)

SKU:
623-001
Rating:
(0)
Q&A:
(0)
Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max. (100 Pack)
Magnifying glass
Hover image to zoom
$8.09 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Voltage
300v

Description

–
Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max.

Features:
  • Quality Design
  • Make quick, secure connections
  • High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid and alkaline solutions
  • Deep skirt design prevents exposure of bare wire
  • U.L. Listed
  • C.S.A Approved

Specs

–
AWG:

22-16

Color:

Gray

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
AWG
Color
CURRENT ITEM
Product Image of Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max. (100 Pack)
Gray Screw-On Wire Connectors, Size 71B, 22-16 AWG, 300V Max. (100 Pack)
SKU: 623-001
22-16
Gray
22-16
Gray

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy