Apply to be a TradeMaster!
Main product image of Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)
Magnifying glass
Hover image to zoom

Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)

SKU:
623-004
Rating:
(0)
Q&A:
(0)
Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)
Magnifying glass
Hover image to zoom
$13.23 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
600V

Description

–
Color-coded connectors make quick, secure connections for positive continuity. High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions. Deep skirt design prevents exposure of bare wire.

Specs

–
AWG:

18-10

Color:

Yellow

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
AWG
Color
CURRENT ITEM
Product Image of Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)
Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)
SKU: 623-004
18-10
Yellow
18-12
Yellow

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy