Apply to be a TradeMaster!
Main product image of Blue Winged Wire Connectors, Size 88 (Pack of 50)
Magnifying glass
Hover image to zoom

Blue Winged Wire Connectors, Size 88 (Pack of 50)

SKU:
623-008
Rating:
(0)
Q&A:
(0)
Blue Winged Wire Connectors, Size 88 (Pack of 50)
Magnifying glass
Hover image to zoom
$38.34 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Size
88

Description

–
Package of 50 wire connectors

Wings give surer grip; offset center design provides great twisting leverage. Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration-resistant connection. Same tough shell as screw-on type.

Blue Winged - Size 88, #10 to #6, 600V Max.

Specs

–
Color:

Blue

Size:

88

AWG:

10-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
AWG
Blue
12-6

You May Also Need

Screw-On Wire Connectors, Size 74B, 18-10 AWG, 600V Max. (100-Pack)
SKU: 623-004
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy