Apply to be a TradeMaster!
Main product image of Flat-Two Duplex Receptacle Cover
Magnifying glass
Hover image to zoom

Flat-Two Duplex Receptacle Cover

SKU:
620-252
Rating:
(0)
Q&A:
(1)
Flat-Two Duplex Receptacle Cover
Magnifying glass
Hover image to zoom
$1.45 each
In Stock
In Stock
Get 228 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Flat-Two Duplex Receptacle Cover

Specs

–
Material:

Steel

Type:

Duplex Receptacle Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
CURRENT ITEM
Steel
Duplex Receptacle Cover
Steel
Duplex Receptacle Cover

You May Also Need

4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
SKU: 58361-1/2
Steel City

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Re flat duplex receptacle cover SKU: 620-252, is it a standard outlet size? Am thinking of purchasing gray outlets and using the metal cover.

Asked by Susan in POC 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Susan, so the dimensions of this cover are 2.50" width, 0.25" height, and 4.25" depth.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy