Apply to be a TradeMaster!
Main product image of 4" x 4" Square Box (Gas)
Magnifying glass
Hover image to zoom

4" x 4" Square Box (Gas)

SKU:
625-S17
Rating:
(1)
Q&A:
(0)
4" x 4" Square Box (Gas)
Magnifying glass
Hover image to zoom
$13.19 each
In Stock
In Stock
Get 58 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" x 4" Square Box (Gas)

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" x 4" Square Box (Gas)
4" x 4" Square Box (Gas)
SKU: 625-S17
(1)
4"

You May Also Need

4" x 4" Square Box (Oil)
SKU: 625-S14
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy this product again

I bought this product for a shut off on a Modulating Condensing Boiler. I couldn't source one locally without ordering one for double the cost so once again I turned to Supply House. They always seem to have what I'm looking for. They quickly get items shipped out. Supply House is good about answering calls and answering questions.
Pat
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy