Apply to be a TradeMaster!
Main product image of 4" Periscope Kit
Magnifying glass
Hover image to zoom
4" Periscope Kit
Magnifying glass
Hover image to zoom
$52.03 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
For tight space duct venting. Contains one male snap-lock fitting and one draw-band with clamp. Adjustable 17" to 28".

Specs

–
Product Type:

Kit

Size:

4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Steel Screw Hose Clamp
SKU: 650-008
DiversiTech

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would purchase it again !!

Move the dryer closer to the wall!!!
LT's Garage
Petaluma California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy this again

It came with a dent in the sliding piece. Made it very hard to remove the dent and to make it adjustable
LT
Petaluma California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great vent product

This made venting my dryer easy and convenient. I wanted an in-wall solution and this is the best.
Cliff
Enfield, Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy