Apply to be a TradeMaster!
Main product image of 4" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom

4" x 24" Aluminum Snap-Lock Pipe

SKU:
229
Rating:
(4)
Q&A:
(1)
4" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
$5.91 each
In Stock
In Stock
Get 79 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
24" Length

Specs

–
Product Type:

Pipe

Diameter (Inches):

4"

Length (Inches):

24"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 60" Aluminum Snap-Lock Pipe
SKU: 427-LAMBRO
Lambro Industries

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

great for dryer venting

great for dryer repairs
dryerman
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again when needed

it is what I expected good price good quality dryer vent piping
stock
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't stay snapped together

Doesn't stay snapped together
Bill
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct stuff for the job

got the correct duct for a dryer that the big box stores don't carry or if the do don't have everything i need and is in very poor condition. professional supplies for a professional job makes me look good
patman
bear , ED
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What gauge is the metal ?

Asked by Romeo 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Romeo! This item is 30 gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy