| Length (Feet): | 50' |
|---|---|
| Application: | HVAC |
| Min. ID: | .784" |
| Max. ID: | .816" |
| Min. OD: | 1.021" |
| Max. OD: | 1.053" |
| ID: | .800" |
| Product Type: | Vinyl Tubing |
| Material: | Vinyl |
| Color: | Clear |
| Wall Thickness: | 0.119" |
Sure, you can use this tubing as a water softener drain line.
Its not rated for pressure.
The tubing is rated up to 140degrees.
The outer diameter of the 5/8" tubing is 771” O.D., the wall thickness is .073"
The OD is .495" (and the wall thickness is .06").
The outside diameter of the tubing is 0.495". The wall thickness is 0.06".
No, this product is not approved by the manufacturer for potable water or food applications.
No, DiversiTech only offers 100-foot rolls in this size.
It has an OD of 1.025" and a .075 wall thickness.
The 1/4" I.D. tubing has a .360” O.D. and a .055" wall thickness.