Apply to be a TradeMaster!
Main product image of 3/4" x 100 ft. Galvanized Iron Hanger Strap (28 Gauge)
Magnifying glass
Hover image to zoom

3/4" x 100 ft. Galvanized Iron Hanger Strap (28 Gauge)

SKU:
710-A16100
Rating:
(4)
Q&A:
(0)
3/4" x 100 ft. Galvanized Iron Hanger Strap (28 Gauge)
Magnifying glass
Hover image to zoom
$27.36 each
In Stock
In Stock
Get 224 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Width (Inches)
3/4" Width

Specs

–
Type:

Hanger Strap

Material:

Galvanized Metal

Width (Inches):

3/4"

Gauge:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Unpackaged

Came in a large box with the rest of my order I would have assumed it would have been in its own manufacturers package or a bag or at least taped... it was not. The 100' coil was loose in the large box and mostly unraveled and tangled around the other items in the box. The product itself is great just the packaging is the problem, if I order again I will be sure to have it be the only item in the order and maybe it will at least arrive in a smaller box with less chance of coming unraveled.
Mike
Florida
2 months ago
Was this review helpful to you?

This is the only place I buy this item from

This is a great product and my plumbers love it
Todd Padgett Housing Center, Inc.
Claxton, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits our need

we use this to hang some types of ducting and venting
Bar Slip
wareham ma.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galvinized Strap

Sturdy And Ridgid Material.
morcham
Long Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy