Apply to be a TradeMaster!
Main product image of 3/4" x 100' Plastic Hanger Strap - Bagged
Magnifying glass
Hover image to zoom

3/4" x 100' Plastic Hanger Strap - Bagged

Brand:
Oatey
SKU:
33927
Rating:
(9)
Q&A:
(0)
3/4" x 100' Plastic Hanger Strap - Bagged
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/4" Width

Description

–
3/4" x 100' Plastic Hanger Strap - Bagged, Nail holes are 1/8" in diameter and spaced 3/4" apart, polyethylene

Specs

–
Length (Feet):

100'

Material:

Plastic

Type:

Hanger Strap

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Only from SupplyHouse

This is the best product. Good price. We only buy it from SupplyHouse. Delivery is prompt. Easy to order online.
USM
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Holds strong under pressure

I use this product for holding up the wood poles of my camp's Eruv (Shabbat boundary). Even if you don't know what that is, you can see the attached picture for an example of how I use this product. This strap is very easy to cut with a regular scissor but also doesn't snap for up to 2+ years of the significant pressure that comes from the tightly stretched nylon mason line pulling on its top in two directions, storms and other outdoor conditions it endures regularly. And Supply House shipped and arrived so fast! I hope they never stop making this product.
Ohr Shraga Eruv Crew
Ellenville NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I will use on my screen on my butterfly condo!!!
Phil
Pasadena TX.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will this product again

I used this product to make Face Shields for providers as PPE for various hospitals and Nursing Homes , during this pandemic. Worked very well , shipment was on point as suggested
Sumi
Aurora,CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used this to hold insulation up temporarily

Did the job well and was cost effective. My first order from spplybhouse and they had a great price and fast shipping. No complaints
Norberto
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ONLY THE ORIGINAL

This product is all my techs will use to hang pipe. Durable and easy to work with.
lou225
uniontown oh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT EVERY TIME

This strapping is used every day by my techs. Just what they need. And the turn around time is excellent. Generally get orders next day in UPS.
lou225
canton, oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ready to order more !

This is a product my installers prefer. SupplyHouse.com had plenty in stock and reasonably priced!
nancym
Uniontown Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!

This product gets used all over, in 1001 different uses. Priced fairly,great service.
Lighting rod
Ellenville ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy