Apply to be a TradeMaster!
Main product image of 1-3/4" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom

1-3/4" x 100 Yds. Black Woven Duct Strap

SKU:
710-100
Rating:
(6)
Q&A:
(0)
1-3/4" x 100 Yds. Black Woven Duct Strap
Magnifying glass
Hover image to zoom
$9.40 each
In Stock
In Stock
Get 216 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
This 1-3/4 Inch (width) x 100 Yards (length) Black Woven Duct Strap is manufactured by DiversiTech

Woven Polypropylene Hanging Strap is designed for the hanging of flexible ducting.

Woven Polypropylene Hanging Strap has high tensile strength of 400 lbs. minimum and 460 lbs. maximum, and is both abrasion and chemical resistant. This strap is easy to cut and is easy to staple to joists.

Specs

–
Length (Feet):

300'

Material:

Woven

Product Type:

Duct Strap

Color:

Black

Width (Inches):

1-3/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Material
Product Type
Color
Width (Inches)
CURRENT ITEM
Product Image of 1-3/4" x 100 Yds. Black Woven Duct Strap
1-3/4" x 100 Yds. Black Woven Duct Strap
SKU: 710-100
(6)
300'
Woven
Duct Strap
Black
1-3/4"
Bluefin
300'
Woven
Duct Strap
Black
1-3/4"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

Great product at a great price
DT
Los Angeles, Ca
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality and Strength!

The 100-yard roll provides plenty of length for multiple projects, and the black color gives it a clean, professional look. It threads easily through buckles or clamps without bunching. Overall, this is a high-quality strap that performs just as advertised — strong, reliable, and easy to work with. Highly recommend it for contractors, HVAC work, or any heavy-duty strapping needs!
Laila
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Great service

We use the webbing to keep the bed slats properly spaced. Our church builds 500 + beds a year for children. The webbing is stapled to the bed slats to keep them properly spaced. Product is great and service is excellent.
Eddie
North Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My first review

Supplyhouse is amazing. The have so many products and everything is priced fairly.
Ron
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product quick shipping

The duct strap was just as it should be. I wasn't expecting such quick processing time but was very pleased to get it before expected. Would definitely order again from Supply House with confidence that a quality product would arrive quickly. Thank you!
Kk
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service and the product I needed.

Good Service and the product I needed. It came quickly and as described.
NickRick
Cody, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy