Apply to be a TradeMaster!
Main product image of 6/2+8/2 Range Cord 50A, 125V/250V (6 Feet)
Magnifying glass
Hover image to zoom

6/2+8/2 Range Cord 50A, 125V/250V (6 Feet)

SKU:
89238-DIVERSITECH
Rating:
(0)
Q&A:
(0)
6/2+8/2 Range Cord 50A, 125V/250V (6 Feet)
Magnifying glass
Hover image to zoom
$47.16 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v

Description

–
Replacements Power Cords for household appliances and workside applications.

Range Cord 6/2+8/2 6ft, 50A@125V/250V

Specs

–
Cord Length:

6'

Product Type:

Power Cord

Amperage:

50

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy