Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, 2.15" Dia. Hole Single Receptacle (Aluminum)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, 2.15" Dia. Hole Single Receptacle (Aluminum)

Brand:
Leviton
SKU:
4934
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, 2.15" Dia. Hole Single Receptacle (Aluminum)
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 3%
$28.70 box of 10
$2.87 each
In Stock
In Stock
Get 39 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Aluminum
Product Highlight: Mount
Flush

Description

–
2-Gang Electrical Wall Plate, 2.15" Dia. Hole Single Receptacle (Aluminum).

Product Features
  • For use with Traditional Leviton devices
  • Color: Aluminum
  • Construction: Metal
  • Gang: 2
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Type: Flush Mount
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle Cover

Color:

Aluminum

Number of Gangs:

2

Material:

Metal

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6/2+8/2 Range Cord 50A, 125V/250V (6 Feet)
SKU: 89238-DIVERSITECH
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy