Apply to be a TradeMaster!
Main product image of 10/4 Dryer Cord 30A, 125V/250V (6 Feet)
Magnifying glass
Hover image to zoom

10/4 Dryer Cord 30A, 125V/250V (6 Feet)

SKU:
89233
Rating:
(2)
Q&A:
(0)
10/4 Dryer Cord 30A, 125V/250V (6 Feet)
Magnifying glass
Hover image to zoom
$44.43 each
In Stock
In Stock
Get 78 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
125/250v

Description

–
Replacements Power Cords for household appliances and workside applications.

Dryer Cord 10/4 6ft, 30A@125V/250V

Specs

–
Cord Length:

6'

Product Type:

Power Cord

Amperage:

30

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flush Mount Receptacle, 30A, 3P, NEMA 14-30R - Black (125/250V)
SKU: 278-S00
Leviton

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again.

It works as advertised.
Dan
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Great price,. Just what I needed.
Czjimmy
Ben Lomond Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy