Apply to be a TradeMaster!
Main product image of 6/2+8/2 Range Cord 50A, 125V/250V (4 Feet)
Magnifying glass
Hover image to zoom

6/2+8/2 Range Cord 50A, 125V/250V (4 Feet)

SKU:
89236
Rating:
(2)
Q&A:
(0)
6/2+8/2 Range Cord 50A, 125V/250V (4 Feet)
Magnifying glass
Hover image to zoom
$20.45 each
In Stock
In Stock
Get 52 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
4'
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125/250v

Description

–
Replacements Power Cords for household appliances and workside applications.

Range Cord 6/2+8/2 4ft, 50A@125V/250V

Specs

–
Cord Length:

4'

Product Type:

Power Cord

Amperage:

50

Voltage:

125/250v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10/4 Dryer Cord 30A, 125V/250V (6 Feet)
SKU: 89233
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product from a good supplier

Good product - good price and fast shipping.
Sailor
Westfield N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always Great Service and Quality Products

Very Fast Shipping and everything just as described
Toolman
Lancaster Co PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy