Shop Limited Time Deals
Main product image of Condensate Pump with 22 Ft. Lift, 230V
Magnifying glass
Hover image to zoom

Condensate Pump with 22 Ft. Lift, 230V

SKU:
CP-22-230
Rating:
(7)
Q&A:
(0)
Condensate Pump with 22 Ft. Lift, 230V
Magnifying glass
Hover image to zoom
CP-22-230 has been discontinued
Discontinued June 19, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Asurity Condensate Pump (230V, 22' Lift)
SKU:PROCP-22S-230
(0)
Order by today, receive 9 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V

Description

This product is designed to automatically pump condensate produced by high eefficiency boilers and humidifiers up to 22’ vertically once the level of condensate in the tank reaches a specific level.

The CP-22 is suitable for use with condensate from HVAC systems including high efficiency furnaces and humidifiers which produce acidic condensate. This rugged pump has 22 feet of lift, compared to the typical 20 feet. The CP-22 has a number of features and benefits including vibration dampening feet and motor mounts, metal hang tabs, four versatile inlet holes, an easy to understand indicator display, a simple float switch and check valve. Integrating the CP-22 into your system is easy. 1/4" quick connect terminals provide easy connection to the built in overflow switch. Two terminals are provided allowing the installer flexibility to connect air handler shut-down. Switch features SPDT isolated contacts ready for connection to building automation systems.
  • Continuous duty 140F.
  • Maximum inlet temperature 160F
  • Not suitable for contact with steam or gasses that exceed 160F
  • 96 GPH

Specs

Product Type:

Condensate Pump

Shutoff Head (ft.):

4'

Voltage:

230V

Features:

22' of Lift

Includes:

Safety Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Features
Includes
CURRENT ITEM
230V
22' of Lift
Safety Switch
230V
22' of Lift
Safety Switch

You May Also Need

55/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD555
Titan Pro

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

perfect

Great no issues
rob
arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

easy to fit and use
sastrooper
pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, only 'cuz i'd have to

I bought this product as a direct replacement for a failed unit. The failed unit is the exact same product, lasted 4years. The application of the failed unit, and now the new pump, supports an interior air handler condensation drain. Our house is in AZ, so this "condie" pump see's extensive use. I don't know if 4years is a good run or not... we'll see how the replacement part lasts. The ordering and delivery of the new part was flawless.
Tom
Chandler AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product seem to be pretty decent and will re-order more!

Pretty easy to install and test.
Monty
Malibu, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Used these pumps for years.reliable.
DT
Oroville, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product would buy again

This product is easy to install and the safety shut off is a great feature!
Lupe
New Braunfels, Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is second pump and I will buy again!

A/C condensate has to be pumped out due to location! The original pump did not have safety switch and caused water to leak out all over the carpet, and after replacing with the the NEW one a couple of years ago it hasn't given any problems, easy to hook up and works geat!
Lupe
San Antonio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?