Apply to be a TradeMaster!
Main product image of 2" Cable Tie Channel Clips (Box of 10)
Magnifying glass
Hover image to zoom
2" Cable Tie Channel Clips (Box of 10)
Magnifying glass
Hover image to zoom
CTC-050 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2"

Description

–
Cable Tie Channel Clips fit directly into vertical and horizontal standard 1-5/8" strut channels. No tool required to intall. Use for refrigeration, A/C tubing, PEX piping, conduit and cabling support. The clips are compliant with UL2043 and suitable for Plenum sapces. They are heat, light and U.V. stabilized for outdoor use. They accommodate PVC or metal cable ties up to a width of 11/16" (17mm).

Specs

–
Type:

Clamps

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm