Shop Resideo Sale
Main product image of 1/2in x 6' #12 THHN Wire (Non-metallic connectors)
Magnifying glass
Hover image to zoom

1/2in x 6' #12 THHN Wire (Non-metallic connectors)

SKU:
6-12-6NMP
Rating:
(4)
Q&A:
(0)
1/2in x 6' #12 THHN Wire (Non-metallic connectors)
Magnifying glass
Hover image to zoom
$22.45 each
In Stock
In Stock
Get 194 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length

Description

–
1/2in x 6ft, #12 THHN Wire, Non-metallic connectors, Up To 30 Amp

Specs

–
Length (Feet):

6'

Conduit Diameter:

1/2"

Connectors:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60A Non-Fused A/C Disconnect w/ Top Open (240V)
SKU: QO200TR
Square D

Product Reviews

2.5 out of 4 reviews
25% would recommend this product
2.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Beware of this whip 1/2in x 6' #12 THHN

This installation required the whip of 6 feet be cut back. The install connector ends were glued/bonded to the flex whip and could not remove them. Had to use/buy one new end.
WD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy

I would give zero stars if I could. The wire was too short inside the conduit. The ends are not removable to adjust the length of the whip. You get what you pay for.
Reuben
Missouri
2 years ago
Was this review helpful to you?

Did not like the fittings supplied with this cable

The fittings were cheaply made and could not remove them therefor had to cut them off
Bob01606
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice quality

easy to install
chris the greek
portsmouth
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy