Apply to be a TradeMaster!
Main product image of 2" E-Lite Plastic Equipment Pad, 32" x 32"
Magnifying glass
Hover image to zoom

2" E-Lite Plastic Equipment Pad, 32" x 32"

SKU:
EL3232-2
Rating:
(9)
Q&A:
(0)
2" E-Lite Plastic Equipment Pad, 32" x 32"
Magnifying glass
Hover image to zoom
$42.71 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2" E-Lite Plastic Equipment Pad, 32" x 32"

The E LITE Pad’s application is mainly as a base pad for ground supported equipment.

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

32" x 32"

Thickness:

2"

Pad Type:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VCMA-15ULS, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
SKU: 554405
Little Giant

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Quality

1st pad came broke in delivery. Super fast replacement with a new one.
Tomcat
Kewaunee wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works for a ac condenser unit as advertised

Good product , fair price
Dave
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectly as described.

Used the pad as a base for my new Carrier 4-ton condenser unit.
Paulewog
Hollister, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for pool equiptment

used for pool equipment base, perfect application, fast delivery, easy ordering
JK
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Variety of sizes

I was thrilled to find the exact replacement size I needed. We have a synthetic lawn and when the previous pad began disintegrating the local HVAC company and the big box stores did not have the same size pad as our old one. We did not want a larger size taking up space and a smaller size left seams of our synthetic lawn exposed and looked terrible. SupplyHouse.com had the exact size I needed and had it in stock! Also with the material it is made from we do not have to worry about ever replacing it again. And if all this is not enough reason to love SupplyHouse.com, it was even cheaper than the local HVAC and big boxes pads!!!
momofshihtzus
Myrtle Beach South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product was easy to install and made my customer happy

Great product was easy to install and didn't even have to disconnect the AC unit to get the AC condenser pad underneath the unit The very stable and made the AC unit run more efficiently by allowing the fans to to spend smoothly easy to level I would recommend and purchase again
Kevin
Hampton Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We ordered this because we had a new A/C unit being installed and our old concrete pad was a mess. We thought this would look much better over time. It came super fast and everything is great.
VA Mom
Chesapeake VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

New pad for replacement of old cracked concrete pad. Looks good.
Happy Customer
NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

One of the better pads on the market. Doesn't sag in the middle like some pads. Good quality and will last a long time.
JK103
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy