Apply to be a TradeMaster!
Main product image of 2" E-Lite Plastic Equipment Pad, 24" x 24"
Magnifying glass
Hover image to zoom

2" E-Lite Plastic Equipment Pad, 24" x 24"

SKU:
EL2424-2
Rating:
(10)
Q&A:
(0)
2" E-Lite Plastic Equipment Pad, 24" x 24"
Magnifying glass
Hover image to zoom
$27.30 each
In Stock
In Stock
Get 47 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2" E-Lite Plastic Equipment Pad, 24" x 24"

The E LITE Pad’s application is mainly as a base pad for ground supported equipment.

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 24"

Thickness:

2"

Pad Type:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF075-DZR
Bluefin

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

i would buy again

good for what it inteneded for
bill
willet
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed

Using to hold my 21" Corten Steel planters. This is just what I was looking for.
Debi C
NE Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Very Happy With Purchase
Billy Cox
Chesapeake Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Good quality pad, great price, shipped fast !
Kevin
New York City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it did the job.

Pad was the correct size and did the job. Price and quick shipment is what surprised me
jack22
Olympia Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price!

I use these platforms to set equipment and they are better than the foam filled units.
K Taylor
Boise
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase this product as long as I can.

These seem to be getting harder to find locally. Thank goodness I have Supply House. My local vendor said the units are getting larger and the 24 x 24 is no longer used. I use the pads to mount blowers next to wastewater systems that I service in conjunction with an irrigation control valve rectangular box. Works great and definitely weatherproof.
Jarhead Jim
Powder Springs, Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Equipment pads OK and service great

Was going to use as bases for large plant pots but hollow bottoms weren't substantial enough and didn't sit level on tamped paver base or on sandy Florida soil. Just depends what your intended use is. I will use on another project.
RO
Lecanto, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" E-Lite Plastic Equipment Pad, 24" x 24" Just as expected

The best price and quick delivery for the product. It worked well for my AC fan outside the house that I had to lift higher from the ground. The plastic is sturdy and the product is just as advertised at the site here.
Alex
Ann Arbor, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Equipment Pad Excellent

We used this pad in the basement to keep our water tank off the bare floor separating it from the concrete and moisture.
GaryK
Cold Spring, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy