Apply to be a TradeMaster!
Main product image of 4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
Magnifying glass
Hover image to zoom

4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)

Brand:
Fortress
SKU:
84105
Rating:
(19)
Q&A:
(1)
4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
Magnifying glass
Hover image to zoom
$184.47 each
In Stock
In Stock
Get 35 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
4-1/2"
Product Highlight: Color
White

Description

–
Kit includes 12’ of duct and fittings for a standard installation.

LDK Kit includes:
  • LD – Ducting 4’ Long ( 3 )
  • LJ – Couplers ( 2 )
  • LW – Wall Inlet ( 1 )
  • LEN – End Fitting ( 1 )
  • LK – 90º Flat Ell ( 1 )

Features:
  • Assures complete flexibility of installation
  • Professional grade ducting, protects and hides unsightly mini-split linesets in a snap
  • Fortress is perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Fortress protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage.
  • Fortress installs quickly, and can be easily accessed for repairs or replacement of the lineset.

Specs

–
Length (Feet):

12'

Product Type:

Kit

Size:

4-1/2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Size
Color
CURRENT ITEM
Product Image of 4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
4.5" White Wall Duct Kit - LDK122W (12 Ft Kit)
SKU: 84105
(19)
12'
Kit
4-1/2"
White

You May Also Need

4.5" Wall Inlet - LW122W (White)
SKU: 84116
Fortress

Product Reviews

4.79 out of 19 reviews
100% would recommend this product
4.79
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would by this product again

This product was easy to install. I had a live set that ran up to the attic from the ground at the back of the house. I knew I would be close to using all 3 of the straight lengths. I needed like 1/2 a straight to finish. I wish they sold straight lengths separately. Other then that it was a great product.
VS

Most Liked Negative Review

I would buy this product

Product was great shipping was very very slow almost a week from New Jersey to central Pennsylvania
Showing 1-10 of 19 reviews

Great quality

I needed a way to cover a double line-set, double drain hoses, and double power cords and these worked great. Very well made. Easy to work with. Would definitely buy again.
Rob
Tampa, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hide the line

Used many times looks better than a lineset going up the side of the house
Big R
Van Buren Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, clean and easy

Very straightforward and easy to install. All parts needed were included and quick to assemble
Flaco
El Paso TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Use This Kit All The Time

love the quality! fast shipping!
Air Solutions
Show Low, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

White wall duct

Excellent product, well made with many optional pieces. However, the delivery from Supply House was superb with short delivery by FedEx.
Chas
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your product is great

Product works just like it should.
Jerry
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I received the correct product undamaged. They had it in stock.
Bob
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love using the product

Have bought this product many times, it makes the job look nice and clean.
Dom
Bucks county, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

The product should be available in longer lengths. Easy to install.
Mattman
Lansdale pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

line set cover

Great product easy to use great price
Rod
Roaring Spring Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you fit 2 line sets in the 4.5" line set cover

Asked by David 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

David, Yes, if you take a look in the Brochure: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Fortress-84105-Brochure.pdf it states that you can accomodate single or multiple lineset.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy