Apply to be a TradeMaster!
Main product image of 12" Heat Pump Riser
Magnifying glass
Hover image to zoom

12" Heat Pump Riser

SKU:
HPR-12
Rating:
(1)
Q&A:
(0)
12" Heat Pump Riser
Magnifying glass
Hover image to zoom
$10.78 each
In Stock
In Stock
Get 2 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12"

Description

Provides sturdy & stable solution for adding elevation to a condenser heat pump, air handler or other equipment by allowing airflow, which prevents corrosion caused by direct ground contact.

Specs

Product Type:

Riser

Size:

12"

Capacity (lbs):

500 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 12" Heat Pump Riser
12" Heat Pump Riser
SKU: HPR-12
(1)
Riser
12"
12" Heat Pump Riser
SKU: RIHP12-1
Riser
12"

You May Also Need

1/4" to 5/8" EasyBend Lineset Bender Minisplit Kit w/ 13' Mandrels
SKU: 84381
Easybend

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heat pump stands

It holds up to standard very satisfied
Blueeyes
Indianapolis In
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy