Apply to be a TradeMaster!
Main product image of 1/4" to 5/8" EasyBend Lineset Bender Minisplit Kit w/ 13' Mandrels
Magnifying glass
Hover image to zoom

1/4" to 5/8" EasyBend Lineset Bender Minisplit Kit w/ 13' Mandrels

Brand:
Easybend
SKU:
84381
Rating:
(48)
Q&A:
(1)
1/4" to 5/8" EasyBend Lineset Bender Minisplit Kit w/ 13' Mandrels
Magnifying glass
Hover image to zoom
$95.49 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 5/8", 1/2"
Product Highlight: Length (Feet)
13' Length

Description

–
The quickest and easiest way to bend soft copper linesets. EasyBend is designed for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets. No more kinks when bending your linesets, no need for springs and heavy equipment. EasyBend is designed by Castel Engineering specifically for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets.

Product Features
  • Hassle free- no need for springs or heavy & expensive equipment
  • No more kinking
  • Bends both lines simultaneously
  • Easy retraction
  • Very flexible

Specs

–
Length (Feet):

13'

Product Type:

Kit

Type:

Line Set

Size:

1/4"

3/8"

5/8"

1/2"

You May Also Need

4 Replacement Parts

1/2" x 13' Replacement Mandrel (Yellow)
SKU: EZBY-12
Easybend
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.69 out of 48 reviews
91% would recommend this product
4.69
out of 48 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
2%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A little spendy but worth it.

Great product for making bends in tight spaces. I did have a hard time inserting into the male adapter side of the 3/8 copper on a Mitsubishi. It's super tight but it will go in with some twisting. No issues with the 1/4 size. Make sure you flare your fittings before inserting on your line sets. My apprentice just reamed out the copper and it did scratch the plastic tubes pretty bad. I would think any plastic particles left in the system could cause major problems. I attached a picture of two bends done by hand taped together for identical force and a test of the product. It still thins out on the bend with the tubing but didn't kink. You're still able to pull the tubing out without too much effort.
VS

Most Liked Negative Review

Unable to use

I purchased this mandrel set to make 90 degree bends on ductless mini-split linesets. I immediately noticed that the mandrels were too large in diameter to insert and make bends. Maybe if the mandrels were a few thousands of an inch smaller they might work as intended. Therefore, I went back to what I have done for years and cut off the flairs and used springs to safely make the bends. Too bad, I had high hopes that these would work.
Showing 1-10 of 48 reviews

Really helps with bending 5/8 tubing

The 5/8 worked really well. I did put a little refrigerant oil on the insert, which made removal MUCH easier. The 3/8" insert was a bit too tight for my particular lineset, but in hindsight that may have been because of how the lineset tubing was slightly crushed from the OE flaring operation.
ToolCollector
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product to any AC/HP installer.

When linesets have to be exposed it may be difficult to ensure that it is aesthetically pleasing. Using the liner benders ensures the lineset will look exactly how it's pictured in your mind. With the ability to handed bend specific lineset sizes to any degree, you can ensure the lineset looks pleasing to the eye. Ease of use and flexibility really make running linesets a game changer. It also prevents lines from kinking.
Cozy Air LLC
Stamford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easily the best purchase for a Mini Split Install

I installed a larger BTU mini split with 5/8 line and given the contortions required to make the line fit where it needed to go, I would have likely kinked it without this tool. The cost benefit for this was worth every penny!
Steve
Denver CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A little spendy but worth it.

Great product for making bends in tight spaces. I did have a hard time inserting into the male adapter side of the 3/8 copper on a Mitsubishi. It's super tight but it will go in with some twisting. No issues with the 1/4 size. Make sure you flare your fittings before inserting on your line sets. My apprentice just reamed out the copper and it did scratch the plastic tubes pretty bad. I would think any plastic particles left in the system could cause major problems. I attached a picture of two bends done by hand taped together for identical force and a test of the product. It still thins out on the bend with the tubing but didn't kink. You're still able to pull the tubing out without too much effort.
Drew
San Marcos TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty much useless

Soft copper is pretty easy to bend into wide radii. These soft plastic mandrels don't really prevent kinking when trying to bend tight radii. They might be useful for someone that is afraid to bend wide turns. All that happens for tight turns is the mandrel gets pinched in the tubing and becomes incredibly difficult to remove.
John
Senoia, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simple and works

Keep them clean but otherwise these are great.
J
Bay Area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended without any kinks.

Insert the plastic tube inside the copper, bend the furthest angle first, then pull out the plastic a little past the first bend, then bend again if needed. It works perfectly.
Jag
NYS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It performs as advertised.

It does a great job.
Sam
NYS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!!

It works well
Nert
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good
Gigi
San Jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of these lineset benders?

Asked by Peter 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Peter! These are 13 feet long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy