Apply to be a TradeMaster!
Main product image of 3" Two Piece Heat Pump Riser (Gray)
Magnifying glass
Hover image to zoom

3" Two Piece Heat Pump Riser (Gray)

SKU:
HPR-3-2P
Rating:
(3)
Q&A:
(0)
3" Two Piece Heat Pump Riser (Gray)
Magnifying glass
Hover image to zoom
$4.36 each
In Stock
In Stock
Get 23 Mon, Jul 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Size
3"

Description

HPR-3-2P is a two piece 3 in. gray heat pump riser that provides 3 in. of elevation for condensers, heat pumps, and air handlers. Heat pump risers are most commonly used to lift heat pumps above the snow line. This helps prevent damage to the coils caused by ice build up from drainage of condensate when operating in heat pump mode. 


Features:

  • Provides the desired elevation for condensers, heat pumps, and air handlers
  • HPR-EXT 4 in. extension can also be added
  • Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Made in the USA

Specs

Product Type:

Riser

Color:

Gray

Size:

3"

Application:

Heat Pump

Capacity (lbs):

500 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 3" Two Piece Heat Pump Riser (Gray)
3" Two Piece Heat Pump Riser (Gray)
SKU: HPR-3-2P
(3)
Riser
3"

You May Also Need

3/4" PVC Schedule 40 Cap
SKU: 447-007

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I can honestly recommend this product!

Just installed 4 under my outside unit. I have the Black ones. The old risers were cracked from time & possibly weed eater damage from slinging gravel. I bought 4 today & the thing is, one of the four old risers I replaced was this same brand … & it was still strong & in good shape! It may have been a replacement @ some time, but still, it had been there many years & was weeded around just like the other three that were so damaged .. & the damaged ones were one piece. The two piece 3" riser was a gray one too, but still strong! I kept it, instead of throwing it away!
AJ
Tennessee
2 months ago
Was this review helpful to you?

Missing Adhesive on the Product

This product is as sturdy as it gets, however it was missing 2 out of the 4 adhesives on the bottom of it. I was right in the middle of a project and had the condenser unit up on a jack before I noticed that they were missing. Quality control with this company is slipping.
Big Mike
Stafford, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile and Easy to Install

Lifted my AC units off the pad.
Juan
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy