Apply to be a TradeMaster!
Main product image of Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"
Magnifying glass
Hover image to zoom

Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"

SKU:
ISO-18
Rating:
(5)
Q&A:
(0)
Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"
Magnifying glass
Hover image to zoom
$66.97 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
180 MAX PSI

Description

–
Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"

Natural rubber pads designed to reduce vibration and noise emanating from refrigeration or AC equipment. Circular design offers a suction cup effect eliminating the need to bolt the pads down. A standard 18” pad divides into eighty-one 2” segments which may be cut or torn into smaller pads. The 50 durometer pads will withstand a load of 180 psi with great resiliency.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

18" x 18"

Max Pressure (PSI):

180

Thickness:

3/4"

Pad Type:

ISO-Cube Rubber

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
18" x 18"
180
3/4"
Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"
SKU: VPIC-1800
Vibration Pad
HVAC
18" x 18"
180
3/4"

You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked Perfectly

These vibration pads worked exactly as intended. They're easy to cut and make into smaller vibration pads if needed. Don't open the box until you plan on using them because it will make the room smell like a tire shop.
RB's
Kansas City, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BUY AGAIN FOR SURE

WE USED THIS ANTI-VIBRATION PAD IN A UTILITY SINK - TO HELP PROTECT LARGE COFFEE URNS AS WE CLEAN THEM SO MANY USES - SAVED US SO MUCH TIME AND MONEY
VIBRATION STATION
DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Source for Supplies

Isolation for AC unit
None
Fairfax, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I was using these pads to control vibration and noise. They were easily cut with an utility knife. I used them for spacing in the laundry area, and under the air compressor in the garage. (my neighbors still hate me) It has been a month and there are still off gasing. Not for a sensitive nose when used indoors.
Myron
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reduces vibration in floor from top-loading portable washer

I put this pad underneath my 1.5 cu ft. top-loading portable washing machine, and it does reduce vibration. It doesn't completely get rid of the vibration felt in the floor, but reduces it to the point that I'm no longer worried about disturbing my neighbors when I use my washing machine. It works especially well during the spin cycle, perhaps due to the frequency/amplitude of the vibration (it works less well for the vibration from the drain pump.) I would recommend this for any washing machine. The only negative comment I have is that the pad smells bad for the first week - after that, the rubber smell goes away.
washing machine enthusiast
Brooklyn, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy