Apply to be a TradeMaster!
Main product image of Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"
Magnifying glass
Hover image to zoom

Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"

Brand:
Bluefin
SKU:
VPIC-1800
Rating:
(0)
Q&A:
(0)
Iso-Cube Anti-Vibration Pad, 18" x 18" x 3/4"
Magnifying glass
Hover image to zoom
$18.56 each
BOX UP & SAVE 15%
$78.90 box of 5
$15.78 each
In Stock
In Stock
Get 174 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
180 MAX PSI

Description

–
This is a Iso-Cube Anti-Vibration Pad manufactured by Bluefin.

Maximum Load: 58,320 lbs (based on 180 psi rating)

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

18" x 18"

Max Pressure (PSI):

180

Thickness:

3/4"

Pad Type:

ISO-Cube Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
Vibration Pad
HVAC
18" x 18"
180
3/4"
Vibration Pad
HVAC
18" x 18"
180
3/4"

You May Also Need

3/4" PVC Sch. 40 45° Elbow
SKU: 417-007
3/4" PVC Sch 40 Tee
SKU: 401-007
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy