Apply to be a TradeMaster!
Main product image of Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
Magnifying glass
Hover image to zoom

Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"

SKU:
ISO-2
Rating:
(1)
Q&A:
(0)
Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
Magnifying glass
Hover image to zoom
$1.85 each
BOX UP & SAVE 8%
$40.80 box of 24
$1.70 each
In Stock
In Stock
Get 1,520 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
Natural rubber pads designed to reduce vibration and noise emanating from refrigeration or AC equipment. Circular design offers a suction cup effect eliminating the need to bolt the pads down. A standard 18” pad divides into eighty-one 2” segments which may be cut or torn into smaller pads. The 50 durometer pads will withstand a load of 180 psi with great resiliency.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

2" x 2"

Thickness:

3/4"

Material:

Rubber

Pad Type:

ISO-Cube Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
Vibration Pad
HVAC
2" x 2"
3/4"
Rubber
Vibration Pad
HVAC
2" x 2"
3/4"
Rubber

You May Also Need

8 oz. Blue Monster 1/2 Pint 1-Step PVC Cement (Blue)
SKU: 76032-BLUEMONSTER
Blue Monster

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Audio subwoofer vibration control

They helped in less vibration the audio subwoofers generate. Also they lift the subwoofer off the floor which helps as well. Not expensive and cost effective.
Vinyljunkie
Flordia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy