Apply to be a TradeMaster!
Main product image of Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
Magnifying glass
Hover image to zoom

Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"

Brand:
Bluefin
SKU:
VPIC-200
Rating:
(0)
Q&A:
(0)
Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
Magnifying glass
Hover image to zoom
$0.35 each
BOX UP & SAVE 14%
$30.00 box of 100
$0.30 each
In Stock
In Stock
Get 3,530 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
This is a Iso-Cube Anti-Vibration Pad manufactured by Bluefin.

Maximum Load: 720 lbs (based on 180 psi rating)

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

2" x 2"

Thickness:

3/4"

Material:

Rubber

Pad Type:

ISO-Cube Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Thickness
Material
CURRENT ITEM
Product Image of Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
Iso-Cube Anti-Vibration Pad, 2" x 2" x 3/4"
SKU: VPIC-200
Vibration Pad
HVAC
2" x 2"
3/4"
Rubber
Vibration Pad
HVAC
2" x 2"
3/4"
Rubber

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy