Apply to be a TradeMaster!
Main product image of Inspection Mirror - 2-1/4" Circular - Extends 10" to 14"
Magnifying glass
Hover image to zoom

Inspection Mirror - 2-1/4" Circular - Extends 10" to 14"

SKU:
M-2
Rating:
(0)
Q&A:
(0)
Inspection Mirror - 2-1/4" Circular - Extends 10" to 14"
Magnifying glass
Hover image to zoom
$10.49 each
In Stock
In Stock
Get 11 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/4"
Product Highlight: Shape
Circular
Product Highlight: Length (Inches)
12-1/2" Length

Specs

–
Product Type:

Mirror

Size:

2-1/4"

Reach:

10" to 14"

Shape:

Circular

Length (Inches):

12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inspection Mirror - 1" x 2" Oval - Extends 8-1/2"
SKU: M-5
Hilmor Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy