Apply to be a TradeMaster!
Main product image of E.V.A. Anti-Vibration Pad, 6" x 6" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 6" x 6" x 7/8"

SKU:
MP-6E
Rating:
(5)
Q&A:
(0)
E.V.A. Anti-Vibration Pad, 6" x 6" x 7/8"
Magnifying glass
Hover image to zoom
$8.23 each
In Stock
In Stock
Get 170 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

6" x 6"

Max Pressure (PSI):

50

Thickness:

7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Vibration Pad
HVAC
6" x 6"
50
7/8"
Vibration Pad
HVAC
6" x 6"
50
7/8"

You May Also Need

Rubber Anti-Vibration Pad, 4" x 4" x 3/8"
SKU: MP-4
DiversiTech

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Best performance and durability.

Best isolators we have used for reducing sound and vibration for our rooftop condensing unit. Impressive performance and well made. Fully weatherproof. Greatly improved our quality of life. Thank you!
Pleased
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Put under old heavy generator

helped dampen the noise supply house has been great.
Andrey
Largent, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great way to isolate vibrations

I use these on different components of my home audio system. Works very well. The same items are sold elsewhere for much more money.
ATX
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Solid
Homey
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed them for

I have a small set of IsoAcoustics (see image below) and the speakers have rounded bottoms so they did not sit well and were prone to tipping. Having purchased the 2x2 pads for between my DAC and AMP I decided to try the 6x6 to solve the speaker issue. They are perfect for this use case
quimbo
Granby, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy