Apply to be a TradeMaster!
Main product image of 12" High Mini Split Stand "Thin"
Magnifying glass
Hover image to zoom

12" High Mini Split Stand "Thin"

SKU:
QSMS1200
Rating:
(1)
Q&A:
(0)
12" High Mini Split Stand "Thin"
Magnifying glass
Hover image to zoom
$257.81 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Height (Inches)
12" Height

Description

–
The Mini-Split Stands provide a safe, stable platform for mounting a variety of HVAC/R equipment. It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. The elevated height allows for ease of installation, maintenance and service.

Features:
  • Made from strong 14-gauge square tubing capable of supporting up to 400 lbs.
  • Powder coated finish for outdoor use
  • Comes partially assembled to save time and labor
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
  • All necessary hardware, including anti-vibration isolation washers, is provided
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration

Specs

–
Product Type:

Stand

Size:

12"

Height (Inches):

12"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" Mini Split Stand "Wide" (Steel)
SKU: QSMS1201
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Good stand
Stu
On an island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy