Apply to be a TradeMaster!
Main product image of 3.5" White Wall Duct Kit - LDK92W (12 Ft Kit)
Magnifying glass
Hover image to zoom

3.5" White Wall Duct Kit - LDK92W (12 Ft Kit)

Brand:
Fortress
SKU:
84005
Rating:
(20)
Q&A:
(0)
3.5" White Wall Duct Kit - LDK92W (12 Ft Kit)
Magnifying glass
Hover image to zoom
$156.07 each
In Stock
In Stock
Get 67 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
Kit includes 12’ of duct and fittings for a standard installation.

LDK Kit includes:
  • LD – Ducting 4’ Long ( 3 )
  • LJ – Couplers ( 2 )
  • LW – Wall Inlet ( 1 )
  • LEN – End Fitting ( 1 )
  • LK – 90º Flat Ell ( 1 )

Features:
  • Assures complete flexibility of installation
  • Professional grade ducting, protects and hides unsightly mini-split linesets in a snap
  • Fortress is perfect for mini-splits, high velocity and conventional split air conditioning systems.
  • Fortress protects lineset, wiring and drain hose from weather, vandalism, pet and pest damage.
  • Fortress installs quickly, and can be easily accessed for repairs or replacement of the lineset.

Specs

–
Length (Feet):

12'

Product Type:

Kit

Size:

3-1/2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Size
Color
CURRENT ITEM
Product Image of 3.5" White Wall Duct Kit - LDK92W (12 Ft Kit)
3.5" White Wall Duct Kit - LDK92W (12 Ft Kit)
SKU: 84005
(20)
12'
Kit
3-1/2"
White

You May Also Need

3.5" Wall Inlet - LW92W (White)
SKU: 84016
Fortress

Product Reviews

4.65 out of 20 reviews
89% would recommend this product
4.65
out of 20 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly What I Needed

This wall duct kit was the perfect way to finish off the install of my 2 mini split units.
VS

Most Liked Negative Review

Just so so

This line set cover came with all of the components and seems sturdy. The color was consistent between all of the pieces. My main complaint was that it was really tough to get the cover to snap and stay snapped onto the base. I had the pieces married well, but the cover would scrunch up and pop off.
Showing 1-10 of 20 reviews

I would buy this product again

Received product quickly and love the free shipping
ScottyW
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product, easy to install
Bob
East Freetown, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Recommend you use 4.5 inch if running a larger lineset and PVC. 3.5 inch is to tight
Chuck
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Very compact cover for mini split installation. Not flimsy.
Mose
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great kits!

Fast and easy to install. Comes with everything you need to run a second story lineset (or further with more of them). Finishes out really nicely. The top covers can be a liiiiiitle but of a pain to get on, but you can slip them up from the bottom with decent results. Have used these on multiple jobs. Lots of room in tge chase for multiple/ large linesets.
Phil 13
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

# 1 source

prefect size for 12,000 mini split
dw
19342
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Made

Never Again. My Helper And I Have Installed Hundreds Of Mini Splits And This Is By Far The Worst Line Hide We've Ever Used. It Pops Out With The Slightest Movement. We Had To Caulk The Seams But Im Sure This Will Be A Callback And Ill Need To Buy A Better Product. Disappointing...
Matt
Wilmington DE
5 years ago
Was this review helpful to you?

Just so so

This line set cover came with all of the components and seems sturdy. The color was consistent between all of the pieces. My main complaint was that it was really tough to get the cover to snap and stay snapped onto the base. I had the pieces married well, but the cover would scrunch up and pop off.
Cool runnings
Louisville KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always have what you need!

Great service, good pricing and amazing delivery/ customer service!
Mike
Hawley, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

If it only came with 10 ft. Pieces instead of 4 ft. It would make the job look a lot better.
Vasquez
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy