Apply to be a TradeMaster!
Main product image of 18" Dual Fan Mini Split Stand (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom

18" Dual Fan Mini Split Stand (Holds up to 400 lbs.)

SKU:
QSMS1802
Rating:
(0)
Q&A:
(0)
18" Dual Fan Mini Split Stand (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom
$341.86 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
18" Height

Description

–
The Mini-Split Stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment. It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. The elevated height allows for ease of installation, maintenance and service. These stands come in two convenient depths (Wide and Thin) to ensure a perfect fit for most all mini-split condensing units. Refer to the compatibility charts to quickly select the stand that matches your equipment.

Specs

–
Product Type:

Stand

Height (Inches):

18"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" Mini Split Stand "Wide" (Steel)
SKU: QSMS1801
DiversiTech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy