Apply to be a TradeMaster!
Main product image of Quick-Sling Mini Split Wall Bracket for Wood Siding
Magnifying glass
Hover image to zoom

Quick-Sling Mini Split Wall Bracket for Wood Siding

SKU:
QSWB2000
Rating:
(3)
Q&A:
(1)
Quick-Sling Mini Split Wall Bracket for Wood Siding
Magnifying glass
Hover image to zoom
$185.12 each
In Stock
In Stock
Get 25 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Quick-Sling® QSWB2000 is a hurricane rated flat wall or siding mounted bracket with 350 lbs. capacity. The QSWB2000 includes a slider track which allows the shelf/arms to adjust from 6 - 34 in. widths. The Quick Sling line of wall brackets provide a quick, safe, and stable way to mount an outdoor mini-split unit to multiple types of wall structures. They are designed for easy access during installation, service, and maintenance.

Product Features
  • Made from powder coated 14 gauge steel
  • Hurricane rated
  • Slider track allows the shelf/arms to adjust from 6 - 34 in. widths.
  • Designed to be mounted into framing studs at 12 in. or 16 in. on center
  • Available in stainless steel (QSWB2000SS) for coastal applications
  • Six points of vibration isolation with 50 durometer rubber washers
  • Mounting arm/shelf is 25” in depth and pre-slotted for quick unit mounting
  • Online product selector tool provides quick equipment compatibility matches as well as access to drawings and documentation
  • All necessary hardware included

Specs

–
Product Type:

Bracket

Capacity (lbs):

350 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Compare Similar Products

Brand
Product Type
Capacity (lbs)
CURRENT ITEM
Product Image of Quick-Sling Mini Split Wall Bracket for Wood Siding
Quick-Sling Mini Split Wall Bracket for Wood Siding
SKU: QSWB2000
(3)
Bracket
350 lbs

You May Also Need

12" Mini Split Stand "Wide" (Steel)
SKU: QSMS1201
DiversiTech

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Rusty

Mount is not suitable for outdoor use. See pic of rust after 4 years. Unit is installed in a somewhat protected area in southeast PA (no salty air).
Sdiz
Philadelphia
2 months ago
Was this review helpful to you?

BYOH, bring your own hardware

Instructions are useless, I didn't like the hardware so I added my own. I like the price and the brackets would recommend, just buy some higher quality lag screws to attach to structure. Also bought extra bolts to support lower ends of L bracket
Mike J.
Lincoln, NE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Ready for Outdoor Use

Must be Rust Protected BEFORE installing. I installed without Painting and there are lots of crevices not able to be rust treated while attached to the house. After 3 years is leaving rust stains. I wish I saw a warning about this somewhere. Now I must REMOVE my outdoor unit to most likely replace this with a stainless steel option or maybe powder coat it after year 3.
Ray
New York, NY
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are brackets made if?

Asked by Anthony 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

DiversiTech Quick-Sling Brackets are made of 14 gauge steel.

Was this review helpful to you?