Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Transformers
Multi Mount Transformer 120/208/240V to 24V 50VA
Brand:
DiversiTech
SKU:
T3501
Rating:
(5)
Q&A:
(0)
Hover image to zoom
T3501 has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.
Product Highlights
–
Multi
Specs
–
Voltage (Secondary):
24v
VA Rating:
50
Mount:
Multi
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Multi Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
SKU:
PM7541MCB
Packard
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU:
PF4031OEM
Packard
3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU:
V8043E1012
Honeywell Home
Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil
SKU:
RIBU1C
Functional Devices
1" Press Full Port Brass Ball Valve (Lead Free)
SKU:
PRBV100
Bluefin
007 Cast Iron Circulator, 1/25 HP
SKU:
007-F5
Taco
Product Reviews
5
out of 5 reviews
100%
would recommend this product
5
out of 5 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-5
of
5
reviews
Sort: Most Recent
Prompt delivery
Good products at a fair price delivered fast..
DJ
Whitehall, Wis.
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this again as well as many others.
Your products are great, at a great price and in a timely manner.
S.Maselbas
Penn Yan NY
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
good service and product checks out
product came quickly and output voltage checked out.
Michael
MA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Nice product.
Works very good. Make sure you know outlet voltage to get sized right.
Taly
Northern Minnesota
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
Versatile transformer. Allows mounting many ways. Great power capacity, runs cool. Delivered right on schedule.
Jim
Ypsilanti, MI
8 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video