Shop Resideo Sale
Main product image of Multi Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer

Brand:
Packard
SKU:
PM7541MCB
Rating:
(3)
Q&A:
(0)
Multi Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Magnifying glass
Hover image to zoom
$59.12 each
In Stock
In Stock
Get 58 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Equipped With a Circuit Breaker

Specs

–
Mount:

Multi

Voltage (Primary):

120/208/240/480V

Voltage (Secondary):

24v

VA Rating:

75

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF42440
Packard

Product Reviews

3 out of 3 reviews
100% would recommend this product
3
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I will purchase this product again

The product is OK for what it is...the packaging/shipping have to be worked on. In other words...If you buy qty. one no problem, however if you by multiples, between the manufacture and distributor there is a bit of a shipping issue in regards to product being delivered in good shape (undamaged).
Steve
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just OK not Great

I used two of these transformers on a job. They are working ok. They are a tiny bit buzzy and run a little warmer then I prefer. I took a grinder and nipped off the mounting feet as I used the lock ring to mount onto some metal single gang cover plates. I attached a picture. The transformers are in the top left.
SH
Mammoth Lakes, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High.low

Works fine, circuit breaker is nice option. I wish the high and low voltage didn't come out together.
Hareboy
Milwaukee
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy